Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 11

  • Mfr # T4BNL11

  • Zoro # G503657142


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Continuous Weld
Side A Gender
Male
Minimum Operating Temperature
-60 Degrees F
Side B Gender
Male
Side A Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNL11
Zoro #
G503657142
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
4 in
Overall Length
11 in
Inside Diameter
4 1/32 in
Wall Thickness
0.237 in
Outside Diameter
4 1/2 in

Details

Pipe Weld Type
Continuous Weld
Side A Gender
Male
Minimum Operating Temperature
-60 Degrees F
Side B Gender
Male
Side A Connection Type
Threaded
Gravity Flow
No
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Schedule
Schedule 40
Item
Nipple
Material Grade
304
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
150 psi

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 11 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.