Nipple, 150 psi, SS, 12 "
Mfr # BST4BNA07
Zoro # G303657410
product price: $6.75
/eaKey Features
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST4BNA07
Zoro #
G303657410
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Inside Diameter
17/64 in
Wall Thickness
0.068 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Details
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Side B Thread Type
BSPT
Gravity Flow
No
Side A Thread Type
BSPT
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
Fitting Compatibility
Schedule 40
Material
Stainless Steel
Standards
ASTM A312, ASTM A733, B21
Side B Gender
Male
Item
Nipple
Material Grade
304
Side A Gender
Male
Side A Connection Type
Threaded
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.