Zoro Homepage

Nipple, 150 psi, SS, 12 "

  • Mfr # BST6BNI05

  • Zoro # G203657619


product price: $46.39
/ea

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASTM A312, ASTM A733, B21
Material Grade
316
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST6BNI05
Zoro #
G203657619
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.154 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Overall Length
12 in
Inside Diameter
2 1/16 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.