Nipple, 150 psi, SS, 2 5/8 "
Mfr # E4BNK01
Zoro # G703657355
product price: $29.29
/eaKey Features
Side B Gender
Male
Overall Length
2 5/8 in
Material
Stainless Steel
Thread Configuration
Fully Threaded
Side A Connection Type
Close Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E4BNK01
Zoro #
G703657355
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 5/8 in
Nominal Pipe Size
3 in
Inside Diameter
2 61/64 in
Wall Thickness
0.268 in
Outside Diameter
3 1/2 in
Details
Side B Gender
Male
Material
Stainless Steel
Thread Configuration
Fully Threaded
Side A Connection Type
Close Thread
Side B Connection Type
Close Thread
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
450 Degrees F
Material Grade
304
Minimum Operating Temperature
-60 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Schedule
Schedule 80
Gravity Flow
No
Item
Nipple
Side A Gender
Male
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 80
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 5/8 in, Schedule Schedule 80, Side A Connection Type Close Thread
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.