Nipple, 150 psi, SS, 2 7/8 "
Mfr # E6BNL01
Zoro # G203657145
product price: $47.79
/eaKey Features
Side B Gender
Male
Side A Gender
Male
Minimum Operating Temperature
-60 Degrees F
Side B Thread Type
NPT
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6BNL01
Zoro #
G203657145
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.299 in
Overall Length
2 7/8 in
Inside Diameter
3 29/32 in
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Details
Side B Gender
Male
Side A Gender
Male
Minimum Operating Temperature
-60 Degrees F
Side B Thread Type
NPT
Material
Stainless Steel
Metal Pipe Construction
Seamless
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Close Thread
Material Grade
316
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Gravity Flow
No
Thread Configuration
Fully Threaded
Item
Nipple
Side A Connection Type
Close Thread
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
Schedule
Schedule 80
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3 29/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 2 7/8 in, Schedule Schedule 80, Side A Connection Type Close Thread
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.