Zoro Homepage

Nipple, 150 psi, SS, 2 7/8 "

  • Mfr # T4BNL01

  • Zoro # G103657788


product price: $22.39
/ea

Key Features

Pipe Weld Type
Continuous Weld
Side B Gender
Male
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
450 Degrees F
Metal Pipe Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNL01
Zoro #
G103657788
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
4 in
Overall Length
2 7/8 in
Outside Diameter
4 1/2 in
Wall Thickness
0.237 in
Inside Diameter
4 1/32 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 2 7/8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.