Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 3 "

  • Mfr # BST4BNE04

  • Zoro # G903657605


product price: $3.69
/ea

Key Features

Pipe Weld Type
Continuous Weld
Side B Gender
Male
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Gravity Flow
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST4BNE04
Zoro #
G903657605
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
13/16 in
Outside Diameter
1 3/64 in
Wall Thickness
0.113 in
Nominal Pipe Size
3/4 in
Overall Length
3 in

Details

Pipe Weld Type
Continuous Weld
Side B Gender
Male
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Gravity Flow
No
Fitting Compatibility
Schedule 40
Side B Thread Type
BSPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Schedule
Schedule 40
Standards
ASTM A312, ASTM A733, B21
Minimum Operating Temperature
-60 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi
Side A Thread Type
BSPT
Material Grade
304
Item
Nipple
Side A Gender
Male
Maximum Operating Temperature
450 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.