Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 4 1/2 "

  • Mfr # T4WND8

  • Zoro # G203657626


product price: $3.75
/ea

Key Features

Pipe Weld Type
Continuous Weld
Maximum Operating Pressure
150 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
304
Schedule
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4WND8
Zoro #
G203657626
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 1/2 in
Outside Diameter
27/32 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Wall Thickness
0.109 in

Details

Pipe Weld Type
Continuous Weld
Maximum Operating Pressure
150 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
304
Schedule
Schedule 40
Material
Stainless Steel
Fitting Compatibility
Schedule 40
Minimum Operating Temperature
-60 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on One End
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Item
Nipple
Side B Connection Type
Unthreaded
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Gravity Flow
No

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.