Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 4 "

  • Mfr # BST4BNI03

  • Zoro # G803657675


product price: $11.99
/ea

Key Features

Pipe Weld Type
Continuous Weld
Maximum Operating Temperature
450 Degrees F
Overall Length
4 in
Inside Diameter
2 1/16 in
Fitting Compatibility
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST4BNI03
Zoro #
G803657675
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Wall Thickness
0.154 in

Details

Pipe Weld Type
Continuous Weld
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 40
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
304
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi
Side B Gender
Male
Minimum Operating Temperature
-60 Degrees F
Side A Gender
Male
Standards
ASTM A312, ASTM A733, B21
Item
Nipple
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Schedule
Schedule 40
Side B Thread Type
BSPT
Material
Stainless Steel
Side A Thread Type
BSPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.