Zoro Homepage

Nipple, 150 psi, SS, 5 1/2"

  • Mfr # T4WNJ7

  • Zoro # G903657193


product price: $25.79
/ea

Key Features

Pipe Weld Type
Continuous Weld
Material Grade
304
Minimum Operating Temperature
-60 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4WNJ7
Zoro #
G903657193
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 1/2 in
Wall Thickness
0.203 in
Outside Diameter
2 7/8 in
Nominal Pipe Size
2 1/2 in
Inside Diameter
2 15/32 in

Details

Pipe Weld Type
Continuous Weld
Material Grade
304
Minimum Operating Temperature
-60 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Welded
Gravity Flow
No
Schedule
Schedule 40
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi
Side A Gender
Male
Side B Connection Type
Unthreaded
Item
Nipple
Thread Configuration
Threaded on One End
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 40
Material
Stainless Steel
Side A Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 15/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.