Nipple, 150 psi, SS, 5 "
Mfr # T4WNE9
Zoro # G303657427
product price: $4.89
/eaKey Features
Pipe Weld Type
Continuous Weld
Side A Thread Type
NPT
Maximum Operating Temperature
450 Degrees F
Side A Gender
Male
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4WNE9
Zoro #
G303657427
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.113 in
Overall Length
5 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Inside Diameter
13/16 in
Details
Pipe Weld Type
Continuous Weld
Side A Thread Type
NPT
Maximum Operating Temperature
450 Degrees F
Side A Gender
Male
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Schedule
Schedule 40
Gravity Flow
No
Thread Configuration
Threaded on One End
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Compatibility
Schedule 40
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Unthreaded
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
304
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.