Nipple, 150 psi, SS, 5 "
Mfr # T6WNA9
Zoro # G903657490
product price: $3.19
/eaKey Features
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Wall Thickness
0.068 in
Maximum Operating Pressure
150 psi
Side A Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T6WNA9
Zoro #
G903657490
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.068 in
Inside Diameter
17/64 in
Overall Length
5 in
Outside Diameter
13/32 in
Nominal Pipe Size
1/8 in
Details
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
Side A Gender
Male
Side B Connection Type
Unthreaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on One End
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
316
Schedule
Schedule 40
Gravity Flow
No
Item
Nipple
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Threaded
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 5 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.