Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 6 1/2 "

  • Mfr # T4BNK28

  • Zoro # G503657265


product price: $37.39
/ea

Key Features

Pipe Weld Type
Continuous Weld
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Inside Diameter
3 1/16 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNK28
Zoro #
G503657265
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
3 1/16 in
Overall Length
6 1/2 in
Wall Thickness
0.216 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in

Details

Pipe Weld Type
Continuous Weld
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Welded
Material Grade
304
Gravity Flow
No
Side A Gender
Male
Maximum Operating Temperature
450 Degrees F
Side B Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Pressure
150 psi
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Side A Connection Type
Threaded
Item
Nipple
Side A Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.