Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 6 "

  • Mfr # BST6BNA06

  • Zoro # G803657583


product price: $4.55
/ea

Key Features

Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Overall Length
6 in
Standards
ASTM A312, ASTM A733, B21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST6BNA06
Zoro #
G803657583
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Wall Thickness
0.068 in
Outside Diameter
13/32 in
Nominal Pipe Size
1/8 in
Inside Diameter
17/64 in

Details

Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Standards
ASTM A312, ASTM A733, B21
Side A Thread Type
BSPT
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Gravity Flow
No
Material
Stainless Steel
Metal Pipe Construction
Seamless
Maximum Operating Pressure
150 psi
Schedule
Schedule 40
Material Grade
316
Side A Gender
Male
Side B Gender
Male
Item
Nipple
Maximum Operating Temperature
450 Degrees F
Side B Thread Type
BSPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.