Nipple, 150 psi, SS, 8 "
Mfr # T6WNL9
Zoro # G903657285
product price: $70.39
/eaKey Features
Pipe Weld Type
Continuous Weld
Side A Thread Type
NPT
Side B Connection Type
Unthreaded
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6WNL9
Zoro #
G903657285
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
4 1/2 in
Wall Thickness
0.237 in
Nominal Pipe Size
4 in
Overall Length
8 in
Inside Diameter
4 1/32 in
Details
Pipe Weld Type
Continuous Weld
Item
Nipple
Side A Thread Type
NPT
Side B Connection Type
Unthreaded
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Metal Pipe Construction
Welded
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on One End
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Threaded
Gravity Flow
No
Side A Gender
Male
Material Grade
316
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.