Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 3 In Barb, 3 In MNPT, 316 SS

  • Mfr # 3LZ89

  • Zoro # G1172735


product price: $87.89
/ea
Free Shipping & Returns

Key Features

For Hose I.D.
3 in
Material
316 Stainless Steel
Max. Pressure
100 psi
Thread Size
3 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ89
Zoro #
G1172735
UPC #
190735481615
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3 in
Barb Size
3 in
Hex Head Size
3 in
Hose Fitting A Size
3 in
Hose Fitting B Size
3 in
Fitting Size
3 in x 3 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3 in
Material
316 Stainless Steel
Max. Pressure
100 psi
Thread Type
NPT
Application
For Low Pressure Water Suction and Discharge Service
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Nipple
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
Straight
Clamp Type
Double Bolt or Band
Hose Fitting A Gender
Male
Nipple Grip Type
Knurled
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Includes Shut Off
No
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Hose Barb
Reusable
Yes
Fitting Movement
Rigid

Description

The ZORO SELECT - 3LZ89 is a specific type of industrial-grade hose fitting categorized under "Push On Hose Fittings". Engineered for low-pressure water suction and discharge service, this fitting maintains a straight shape and rigid movement during operation. With a 3-inch barb size, this fitting is ideally suited for hoses with an inside diameter of 3 inches. The fitting connection type of this product is Hose Barb x NPT, made of 316-grade stainless steel, attesting to its optimum compatibility with water-based applications and witnessing the product's specifications and construction contribute to its durability under normal usage conditions.

Key Features:

  • Constructed from 316 Stainless Steel, the barbed hose fitting is not only resistant to wear and tear but is also constructed for durability under normal usage conditions.
  • Featuring a straight fitting style and a rigid fitting movement, it offers a stable, secure connection, which is important for its intended application of low-pressure water suction and discharge service.
  • With a fitting size of 3 in x 3 in, it is the right fit for a 3-inch hose inside diameter, critical for ensuring a correct and secure fitting.
  • It is designed to withstand an internal working pressure of up to 100 psi, signifying it is designed to operate within such a pressure range.
  • A knurled nipple grip type has been incorporated into the design to provide an improved hold and firm attachment to the application.
  • This fitting includes a Male-Male Hose Fitting Gender, suggestive of its capability to join two hoses.
  • Should the need arise for changes or adjustments, this hose fitting can be disconnected and reconnected as need be, making it a cost-effective choice for industrial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.