Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 3 In Barb, 3 In MNPT, Steel

  • Mfr # 3LZ98

  • Zoro # G1141917


product price: $14.95
/ea

Key Features

For Hose I.D.
3 in
Material
Steel
Max. Pressure
100 psi
Thread Size
3 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ98
Zoro #
G1141917
UPC #
190735481691
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3 in
Barb Size
3 in
Hex Head Size
3 in
Hose Fitting B Size
3 in
Fitting Size
3 in x 3 in
Hose Fitting A Size
3 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3 in
Material
Steel
Max. Pressure
100 psi
Thread Type
NPT
Application
For Low Pressure Water Suction and Discharge Service
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Nipple
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Double Bolt or Band
Pipe Fitting Connection Type
Barbed x MNPT
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Includes Shut Off
No
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Fitting Material
Steel x Steel
Nipple Grip Type
Knurled
Hose Fitting A Gender
Male
Material Grade
BS1387
Reusable
Yes

Description

The ZORO SELECT - 3LZ98 is a Barbed Hose Fitting meticulously designed for low pressure water suction and discharge service. It is primarily made of steel and exhibits a rigid, straight fitting style. This connects via a hose barb to a National Pipe Thread (NPT) with the designated size of 3 inches. It is rated for a maximum pressure of 100 psi.

Key Features:

  • Barb Size of 3 inches: An indicative size of the barb to which the fitting will connect.
  • Fitting Connection Type: Hose Barb x NPT - Explains the way in which the fitting connects, one end attaching to a hose via a barb, and the other screwing onto an NPT pipe.
  • Constructed from Steel x Steel: This suggests that the fitting and its connections are fabricated from a sturdy and long-lasting material, i.e., steel.
  • Hex Head Size of 3 inches: Describes the tool size required to install or remove the fitting.
  • Fitting Size: 3 inches x 3 inches - the dimensions of the connection ends of the fitting.
  • Thread Type: NPT - A standard thread type commonly used for North American plumbing applications.
  • Reusable: Yes - This states that the fitting can be reused after its initial usage.
Please note that this product does not encompass a shut-off mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.