Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 1/2 in Tube OD

  • Mfr # 85210-08-06
  • Zoro # G5096695

product price: 
$
9.69
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
1/2 in
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85210-08-06
Zoro #
G5096695
UPC #
-
Country of Origin
Japan
Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Color
Black
Fittings Sub-Category
Tees
Body Material
Composite
Gasket Material
NBR70
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Compliance
EN331, REACH, ROHS
Fitting Material
Nylon
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
System of Measurement
Imperial
Fitting Side C Connection Type
Universal
Maximum Operating Pressure
250 psi
Fitting Side 3 Connection Type
Universal Thread
Connector Type
Adapter
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Black

Dimensions

Tube Size
1/2 in
Pipe Size
3/8 in
Hex Head Size
45/64 in
Overall Length
2 5/8 in
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Description

The AIGNEP USA - 30428572 is a piece of equipment belonging to the "Push On Hose Fittings" category. Used in the completion of industrial or commercial tasks, this device is crucial for connection and release applications involved in hose assemblies. It is designed with practicality and efficiency in mind, allowing for streamlined hose coupling procedures across various sectors.

Key Features:

  • It falls under the category of “Push On Hose Fittings”, which means it is utilized for fast connection and disconnection purposes in hose assemblies.
  • Manufactured by AIGNEP USA - a trusted name in commercial and industrial supplies.
  • The product code is 30428572, which helps in identifying the specific variant/model in the vast array of hose fittings.
  • Crafted with the intent to accommodate a varied range of industries.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.