Zoro Homepage

Nipple, 3/4 In, Thrd at One End, 4 In, 316

  • Mfr # T6WNE7

  • Zoro # G404390315


product price: $5.19
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
150 psi
Pipe Size (Fittings)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6WNE7
Zoro #
G404390315
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3/4"
Outside Diameter
1 in
Pipe Size
3/4"
Outside Dia.
1 in
Inside Dia.
3/4 in
Overall Length
4 in
Pipe Size (Nominal)
3/4"
Pipe Size - Nominal
3/4 in
Nominal Pipe Size
3/4 in
Inside Diameter
3/4 in
Wall Thickness
0.063 in
Overall Pipe Length
4 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 4 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM A733

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.