Zoro Homepage

3" x 8-1/2" Black Pipe Nipple Sch 40

  • Mfr # 0830047601

  • Zoro # G8941642


product price: $23.39
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
8.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830047601
Zoro #
G8941642
UPC #
690291143663
Country of Origin
Indonesia

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
8.5 in
Pipe Size (Nominal)
3"
Pipe Size (Fittings)
3"
Wall Thickness
0.216 in
Overall Length
8 1/2 in
Inside Diameter
3 1/16 in
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 8 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.