Nipple, For Air, 1 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-14831
Zoro # G301248443
product price: $14.25
/eaKey Features
Pipe Size (Fittings)
1-1/2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.138 in
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-14831
Zoro #
G301248443
UPC #
193005314118
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.138 in
Overall Length
3 1/2 in
Inside Diameter
1 5/8 in
Outside Diameter
1 29/32 in
Nominal Pipe Size
1 1/2 in
Details
Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM B241
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Connection Type
Threaded
Material Grade
6063-T6
Material
Aluminum
Schedule
Schedule 40
Side B Gender
Male
Side A Gender
Male
Side B Thread Type
NPT
Application
Air
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side A Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Description
Pipe Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 1/2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.