Nipple, For Air, 1 5/8 in I.D., Aluminum

  • Mfr # ZUSA-PF-14911

  • Zoro # G001248415


product price:  $24.49
/ea

Key Features

Pipe Size (Fittings)
1-1/2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.138 in
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side A Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-14911
Zoro #
G001248415
UPC #
193005461157
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.138 in
Overall Length
10 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 5/8 in
Outside Diameter
1 29/32 in

Details

Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM B241
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Resistance Properties
Corrosion-Resistant
Application
Air
Side A Thread Type
NPT
Schedule
Schedule 40
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Material Grade
6063-T6
Side B Connection Type
Threaded
Material
Aluminum
Side B Gender
Male
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40

Description

Pipe Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 10 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.