Nipple, For Air, 2 31/64 in I.D., Aluminum

  • Mfr # ZUSA-PF-14833

  • Zoro # G401248404


product price: $27.99
/ea

Key Features

Pipe Size (Fittings)
2-1/2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.193 in
Metal Pipe Construction
Seamless
Inside Diameter
2 31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-14833
Zoro #
G401248404
UPC #
193005314132
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2-1/2"
Wall Thickness
0.193 in
Inside Diameter
2 31/64 in
Overall Length
3 1/2 in
Outside Diameter
2 7/8 in
Nominal Pipe Size
2 1/2 in

Details

Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM B241
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Material Grade
6063-T6
Maximum Operating Pressure
125 psi @ 72 Degrees F
Application
Air
Side A Thread Type
NPT
Material
Aluminum
Side A Gender
Male
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Resistance Properties
Corrosion-Resistant
Schedule
Schedule 40
Side B Gender
Male
Side B Thread Type
NPT

Description

Pipe Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 2 31/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 1/2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.