Nipple, For Air, 5/8 in I.D., Aluminum

  • Mfr # ZUSA-PF-14827

  • Zoro # G701248494


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Pipe Size (Fittings)
1/2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.104 in
Side A Thread Type
NPT
Schedule
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-14827
Zoro #
G701248494
UPC #
193005313814
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Wall Thickness
0.104 in
Nominal Pipe Size
1/2 in
Overall Length
3 1/2 in
Outside Diameter
27/32 in
Inside Diameter
5/8 in

Details

Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM B241
Side A Thread Type
NPT
Schedule
Schedule 40
Application
Air
Side B Thread Type
NPT
Material
Aluminum
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side B Gender
Male
Material Grade
6063-T6
Thread Configuration
Threaded on Both Ends
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Threaded
Side A Gender
Male
Metal Pipe Construction
Seamless
Maximum Operating Pressure
125 psi @ 72 Degrees F

Description

Pipe Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 1/2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.