Nipple, For Air, 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-14897
Zoro # G801248523
product price: $17.35
/eaKey Features
Pipe Size (Fittings)
1/2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.104 in
Side B Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-14897
Zoro #
G801248523
UPC #
193005461010
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/2"
Wall Thickness
0.104 in
Overall Length
9 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Details
Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM B241
Side B Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side A Gender
Male
Side A Connection Type
Threaded
Schedule
Schedule 40
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Material
Aluminum
Application
Air
Material Grade
6063-T6
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Connection Type
Threaded
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 9 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.