Nipple, For Air, Aluminum
Mfr # ZUSA-PF-15026
Zoro # G801248417
product price: $10.89
/eaKey Features
Pipe Size (Fittings)
1/8"
Standards
ANSI/ASME B1.20.1, ASTM B241
Maximum Operating Pressure
125 psi @ 72 Degrees F
Thread Configuration
Unthreaded
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15026
Zoro #
G801248417
UPC #
193005462307
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/8"
Nominal Pipe Size
1/8 in
Overall Length
12 in
Details
Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM B241
Maximum Operating Pressure
125 psi @ 72 Degrees F
Thread Configuration
Unthreaded
Material
Aluminum
Material Grade
6063-T6
Side B Connection Type
Unthreaded
Schedule
Schedule 40
Application
Air
Resistance Properties
Corrosion-Resistant
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 40
Side A Connection Type
Unthreaded
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Overall Length 12 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ANSI/ASME B1.20.1, ASTM B241, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.