Nipple, For Air, Aluminum
Mfr # ZUSA-PF-15028
Zoro # G901248348
product price: $26.95
/eaKey Features
Pipe Size (Fittings)
3/8"
Standards
ANSI/ASME B1.20.1, ASTM B241
Nominal Pipe Size
3/8 in
Resistance Properties
Corrosion-Resistant
Thread Configuration
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15028
Zoro #
G901248348
UPC #
193005462321
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/8"
Nominal Pipe Size
3/8 in
Overall Length
12 in
Details
Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM B241
Resistance Properties
Corrosion-Resistant
Thread Configuration
Unthreaded
Metal Pipe Construction
Seamless
Side A Connection Type
Unthreaded
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Material Grade
6063-T6
Material
Aluminum
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Connection Type
Unthreaded
Application
Air
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Overall Length 12 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ANSI/ASME B1.20.1, ASTM B241, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.