Nipple, Schedule 40, 1-3/64" ID, 304 SS, 3"L
Mfr # ZUSA-PF-11220
Zoro # G402567702
product price: $11.99
/eaKey Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.133 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-11220
Zoro #
G402567702
UPC #
193005653484
Country of Origin
China
Dimensions
Wall Thickness
0.133 in
Inside Diameter
1 3/64 in
Outside Diameter
1 5/16 in
Overall Length
3 in
Nominal Pipe Size
1 in
Details
Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Side B Thread Type
BSPT
Side A Gender
Male
Schedule
Schedule 40
Side A Thread Type
BSPT
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Material Grade
304
Side A Connection Type
Threaded
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Description
Nipple,Schedule 40,1-3/64" ID,304 SS,3"L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.