Zoro Homepage

1 in x 8 in Stainless Steel Pipe Nipple, Schedule 40, Threaded Both Ends, 304 SS

  • Mfr # ZUSA-PF-1512

  • Zoro # G901771945


product price: $32.35
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-1512
Zoro #
G901771945
UPC #
193005421229
Country of Origin
China

Dimensions

Wall Thickness
0.133 in
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in
Overall Length
8 in
Inside Diameter
1 3/64 in

Details

Item
Nipple
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Side B Gender
Male
Side A Connection Type
Threaded
Side A Gender
Male
Material Grade
304
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant

Description

The ZORO SELECT - ZUSA-PF-1512 is a stainless steel nipple designed to connect two female-threaded fittings, valves, or pipes. It features male threaded ends and is suitable for use in piping systems conveying air, natural gas, non-potable water, propane, or steam. The nipple provides a corrosion-resistant, pressure-rated connection, facilitating extensions or adaptations within piping runs designed to be suitable for use in piping systems conveying air, natural gas, non-potable water, propane, or steam within the specified pressure limits.

Key Features:

  • Fitting Type: Nipple for connecting threaded pipes or fittings
  • Material: Stainless Steel 304 meeting applicable standards
  • Inside Diameter: 1 3/64 inches, as specified
  • Overall Length: 8 inches, as specified
  • Connection Ends: Male threaded ends conforming to NPT standards
  • Thread Type: NPT (National Pipe Thread)
  • Fitting Compatibility: Designed for use with Schedule 40 pipes within specified compatibility
  • Pipe Construction: Welded per manufacturing specifications
  • Rated for use up to 150 psi at 72°F in accordance with specifications
  • Rated for steam systems with pressure up to 150 psi at 360°F within specified conditions
  • Weld Type: Electric Resistance Weld, detailing the fabrication process
  • Resistance properties: Corrosion-resistant and chemical-resistant, as inherent to stainless steel 304
  • Standards: Meets ASTM A312 and ANSI/ASME B1.20.1 standards
  • Wall Thickness: 0.133 inches, as specified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.