Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Schedule 40 Stainless Steel Pipe Nipple, 8 in Length, Threaded Both Ends

  • Mfr # ZUSA-PF-2836

  • Zoro # G001771944


product price: $33.49
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.133 in
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-2836
Zoro #
G001771944
UPC #
193005425142
Country of Origin
China

Dimensions

Wall Thickness
0.133 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Overall Length
8 in
Inside Diameter
1 3/64 in

Details

Item
Nipple
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Material Grade
316
Side B Connection Type
Threaded
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Schedule 40
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Side B Gender
Male

Description

The ZORO SELECT - ZUSA-PF-2836 is a stainless steel pipe nipple designed for connecting two female-threaded fittings, valves, or pipes in various piping systems. Made from 316 stainless steel, it is rated for use within maximum pressure and temperature specifications. With a length of 8 inches and an outside diameter of 1 5/16 inches, it is suitable for applications involving air, natural gas, non-potable water, propane, or steam. Its welded construction and threaded connections are constructed to meet specified strength standards for the given application.

Key Features:

  • Inside diameter of 1 3/64 inches as specified.
  • Overall length of 8 inches as specified.
  • Material: Stainless Steel grade 316, suitable for use in defined environments.
  • Rated for operation up to 150 psi under specified conditions.
  • Construction meets specified strength standards for the given application.
  • Threaded connection type with male threaded ends and NPT thread type for compatibility.
  • Pipe schedule compatibility with Schedule 40 standards.
  • Material features include corrosion resistance and chemical resistance when used within specified parameters.
  • Connection details: Side A and B are threaded with male gender and NPT thread type.
  • Wall thickness of 0.133 inches as specified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.