Zoro Homepage

Nipple, Schedule 40, 1-3/64" ID, 316 SS

  • Mfr # ZUSA-PF-15359

  • Zoro # G602567625


product price: $11.95
/ea

Key Features

Standards
ASTM A312
Material
Stainless Steel
Wall Thickness
0.133 in
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15359
Zoro #
G602567625
UPC #
193005642273
Country of Origin
China

Dimensions

Wall Thickness
0.133 in
Inside Diameter
1 3/64 in
Overall Length
1 1/2 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in

Details

Item
Nipple
Standards
ASTM A312
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Gender
Male
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Material Grade
316
Metal Pipe Construction
Welded
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Side B Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.