Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, Schedule 40, 1-3/8" ID, 316 SS, 3" L

  • Mfr # ZUSA-PF-15368

  • Zoro # G302567697


product price: $23.39
/ea

Key Features

Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Wall Thickness
0.14 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15368
Zoro #
G302567697
UPC #
193005642365
Country of Origin
China

Dimensions

Wall Thickness
0.14 in
Overall Length
3 in
Outside Diameter
1 21/32 in
Inside Diameter
1 3/8 in
Nominal Pipe Size
1 1/4 in

Details

Item
Nipple
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side B Gender
Male
Schedule
Schedule 40
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
316
Side B Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side A Thread Type
BSPT
Fitting Compatibility
Schedule 40

Description

Nipple, Application Air, Gases, Non-Potable Water, Fuels, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.