Nipple, Schedule 40, 1-3/8" ID, 316 SS, 4" L
Mfr # ZUSA-PF-15369
Zoro # G302567703
product price: $33.79
/eaKey Features
Standards
ASTM A312
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Wall Thickness
0.14 in
Pipe Weld Type
Electric Resistance Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15369
Zoro #
G302567703
UPC #
193005642372
Country of Origin
China
Dimensions
Wall Thickness
0.14 in
Overall Length
4 in
Outside Diameter
1 21/32 in
Inside Diameter
1 3/8 in
Nominal Pipe Size
1 1/4 in
Details
Item
Nipple
Standards
ASTM A312
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Metal Pipe Construction
Welded
Side A Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Material Grade
316
Side B Thread Type
BSPT
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side A Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.