Zoro Homepage

Nipple, Schedule 40, 1-1/2 in Nominal Pipe Size, 6 in Length, 304 Stainless Steel

  • Mfr # ZUSA-PF-1486

  • Zoro # G001772057


product price: $32.35
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.145 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-1486
Zoro #
G001772057
UPC #
193005421151
Country of Origin
China

Dimensions

Wall Thickness
0.145 in
Overall Length
6 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 39/64 in
Outside Diameter
1 29/32 in

Details

Item
Nipple
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Side B Gender
Male
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Gender
Male
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Schedule
Schedule 40
Material Grade
304
Side B Connection Type
Threaded

Description

The ZORO SELECT - ZUSA-PF-1486 is a stainless steel nipple rated for connecting female-threaded fittings or piping within specified systems. It features a 1 1/2-inch Nominal Pipe Size with male NPT threads on both ends and a straight configuration. Fabricated from Type 304 stainless steel, it is constructed to meet specified standards for corrosion resistance and pressure/temperature ratings. The overall length of this nipple is 6 inches, with an outside diameter of 1 29/32 inches, and it is manufactured using electric resistance welding.

Key Features:

  • Material: Stainless Steel 304, providing corrosion resistance and durability.
  • Application Compatibility: compatible with systems including air, natural gas, non-potable water, propane, and steam within the specified pressure and temperature ranges.
  • Fitting Compatibility: Designed to fit Schedule 40 pipes.
  • Inside Diameter: 1 39/64 inches, indicating the bore size for fluid flow.
  • Maximum Operating Pressure: 150 psi at 72°F.
  • Maximum Steam Pressure: 150 psi at 360°F.
  • Weld Type: Electric Resistance Welding, ensuring a secure joint.
  • Thread Type: employs NPT threads on both ends, male connection on both sides.
  • Standards: complies with the relevant standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733.
  • Wall Thickness: 0.145 inches, contributing to the structural integrity of the fitting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.