Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, Schedule 40, 1/2 in BSPT x NPT, 316 Stainless Steel, 3 in

  • Mfr # ZUSA-PF-15338

  • Zoro # G102567583


product price: $10.25
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.091 in
Standards
ASTM A312
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15338
Zoro #
G102567583
UPC #
193005494957
Country of Origin
China

Dimensions

Wall Thickness
0.091 in
Overall Length
3 in
Inside Diameter
1/2 in
Outside Diameter
43/64 in
Nominal Pipe Size
3/8 in

Details

Item
Nipple
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side B Gender
Male
Metal Pipe Construction
Welded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Thread Type
BSPT
Thread Configuration
Threaded on Both Ends
Material Grade
316
Schedule
Schedule 40
Side A Gender
Male
Side B Thread Type
BSPT
Side A Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.