Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

304 Stainless Steel Pipe Nipple, Schedule 40, 1/8 in BSPT Male Threaded, 6 in Length

  • Mfr # ZUSA-PF-10850

  • Zoro # G502567602


product price: $10.85
/ea

Key Features

Wall Thickness
0.068 in
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side B Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-10850
Zoro #
G502567602
UPC #
193005653163
Country of Origin
China

Dimensions

Wall Thickness
0.068 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Overall Length
6 in
Inside Diameter
17/64 in

Details

Item
Nipple
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Material Grade
304
Side A Gender
Male
Fitting Compatibility
Schedule 40
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Thread Type
BSPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
BSPT

Description

The ZORO SELECT - ZUSA-PF-10850 is a stainless steel nipple designed to connect female-threaded fittings, valves, or pipes in piping systems. Manufactured from 304 stainless steel, which is corrosion-resistant, with a Schedule 40 compatibility and a 17/64-inch inside diameter, it provides rated for use within specified pressure ranges for fluid conveyance. Its overall length of 6 inches and external diameter of 13/32 inches ensure suitable fitment for various piping configurations, including applications involving air, natural gas, non-potable water, propane, and steam.

Key Features:

  • Made of stainless steel 304 with seamless construction for durability and corrosion resistance.
  • Features male BSPT threaded ends conforming to industry specifications, suitable for connecting to female-threaded fittings.
  • Thread configuration is threaded on both ends, with each end gendered as male.
  • Tested to withstand maximum pressure of 150 psi at 72°F within specified limits and rated for maximum steam pressure of 150 psi at 360°F.
  • Manufactured in accordance with standard specifications: ANSI/ASME B1.20.1, ASTM A312, ASTM A733.
  • Wall thickness of 0.068 inches contributes to structural integrity under pressure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.