Nipple, Schedule 40, 2-1/16" ID, 304 SS, 4"L
Mfr # ZUSA-PF-11229
Zoro # G902567592
product price: $30.95
/eaKey Features
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Wall Thickness
0.154 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-11229
Zoro #
G902567592
UPC #
193005824297
Country of Origin
China
Dimensions
Wall Thickness
0.154 in
Nominal Pipe Size
2 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Overall Length
4 in
Details
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Thread Type
BSPT
Side B Connection Type
Threaded
Side A Gender
Male
Side B Thread Type
BSPT
Thread Configuration
Threaded on Both Ends
Material Grade
304
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Side A Connection Type
Threaded
Side B Gender
Male
Metal Pipe Construction
Welded
Description
Nipple,Schedule 40,2-1/16" ID,304 SS,4"L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.