Zoro Homepage

Nipple, Schedule 40, 23/64" ID, 304 SS, 3" L

  • Mfr # ZUSA-PF-11216

  • Zoro # G302567611


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.088 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-11216
Zoro #
G302567611
UPC #
193005653217
Country of Origin
China

Dimensions

Wall Thickness
0.088 in
Inside Diameter
23/64 in
Outside Diameter
35/64 in
Overall Length
3 in
Nominal Pipe Size
1/4 in

Details

Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side A Gender
Male
Metal Pipe Construction
Welded
Side B Thread Type
BSPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Side A Connection Type
Threaded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material Grade
304
Side A Thread Type
BSPT
Thread Configuration
Threaded on Both Ends

Description

Nipple,Schedule 40,23/64" ID,304 SS,3" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.