Zoro Homepage

Nipple, Schedule 40, 23/64" ID, 316 SS, 2" L

  • Mfr # ZUSA-PF-15329

  • Zoro # G402567665


product price: $6.05
/ea
Sold in multiples of 2 for $12.10

Key Features

Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASTM A312
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.088 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15329
Zoro #
G402567665
UPC #
193005484354
Country of Origin
China

Dimensions

Wall Thickness
0.088 in
Inside Diameter
23/64 in
Nominal Pipe Size
1/4 in
Outside Diameter
35/64 in
Overall Length
2 in

Details

Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASTM A312
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Material Grade
316
Side A Connection Type
Threaded
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.