316 Stainless Steel Pipe Nipple, Schedule 40, 1/4 in Nominal Size, 3 in Length, BSPT Male Threads
Mfr # ZUSA-PF-15330
Zoro # G002567614
product price: $8.45
/eaKey Features
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASTM A312
Wall Thickness
0.088 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15330
Zoro #
G002567614
UPC #
193005484361
Country of Origin
China
Dimensions
Wall Thickness
0.088 in
Overall Length
3 in
Nominal Pipe Size
1/4 in
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Details
Item
Nipple
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASTM A312
Material
Stainless Steel
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Gender
Male
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
BSPT
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
316
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side B Thread Type
BSPT
Fitting Compatibility
Schedule 40
Description
Nipple,Schedule 40,23/64" ID,316 SS,3" L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.