Zoro Homepage

Nipple, Schedule 40, 23/64" ID, SS, 1-1/2" L

  • Mfr # ZUSA-PF-11154

  • Zoro # G704252719


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-11154
Zoro #
G704252719
UPC #
193005864569
Country of Origin
China

Dimensions

Inside Diameter
23/64 in
Outside Diameter
35/64 in
Overall Length
1 1/2 in
Wall Thickness
0.088 in
Nominal Pipe Size
1/4 in

Details

Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Side A Gender
Male
Side A Thread Type
BSPT
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Welded
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Item
Nipple

Description

Nipple,Schedule 40,23/64" ID,SS,1-1/2" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.