Zoro Homepage

Nipple, Schedule 40, 23/64" ID, SS, 3" L

  • Mfr # ZUSA-PF-11164

  • Zoro # G904252885


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
BSPT
Wall Thickness
0.088 in
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-11164
Zoro #
G904252885
UPC #
193005864583
Country of Origin
China

Dimensions

Wall Thickness
0.088 in
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Nominal Pipe Size
1/4 in
Overall Length
3 in

Details

Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
BSPT
Item
Nipple
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side A Gender
Male
Material
Stainless Steel
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Fitting Compatibility
Schedule 40
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Metal Pipe Construction
Welded
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam

Description

Nipple,Schedule 40,23/64" ID,SS,3" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.