Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, Schedule 40, 53/64" ID, 316 SS, 3" L

  • Mfr # ZUSA-PF-15354

  • Zoro # G202567667


product price: $14.19
/ea

Key Features

Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Wall Thickness
0.113 in
Standards
ASTM A312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15354
Zoro #
G202567667
UPC #
193005642228
Country of Origin
China

Dimensions

Wall Thickness
0.113 in
Outside Diameter
1 3/64 in
Inside Diameter
53/64 in
Nominal Pipe Size
3/4 in
Overall Length
3 in

Details

Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ASTM A312
Side B Gender
Male
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Metal Pipe Construction
Welded
Material Grade
316
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
Schedule
Schedule 40

Description

Nipple,Schedule 40,53/64" ID,316 SS,3" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.