Zoro Homepage

Nipple, Schedule 40, 5/8" ID, 304 SS, 4" L

  • Mfr # ZUSA-PF-11225

  • Zoro # G902567677


product price: $10.85
/ea

Key Features

Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-11225
Zoro #
G902567677
UPC #
193005653361
Country of Origin
China

Dimensions

Wall Thickness
0.109 in
Nominal Pipe Size
1/2 in
Overall Length
4 in
Outside Diameter
27/32 in
Inside Diameter
5/8 in

Details

Item
Nipple
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Schedule
Schedule 40
Side B Gender
Male
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
304
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Side A Gender
Male
Thread Configuration
Threaded on Both Ends

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.