Nipple, Schedule 40, 5/8" ID, 304 SS
Mfr # ZUSA-PF-11208
Zoro # G502567671
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Wall Thickness
0.109 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-11208
Zoro #
G502567671
UPC #
193005653330
Country of Origin
China
Dimensions
Wall Thickness
0.109 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Overall Length
1 1/2 in
Details
Item
Nipple
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
BSPT
Material Grade
304
Side B Thread Type
BSPT
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Schedule
Schedule 40
Side A Connection Type
Threaded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.