Nipple, Schedule 40, 5/8"ID, 316 SS, 1-1/8"L
Mfr # ZUSA-PF-15343
Zoro # G702567631
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Wall Thickness
0.109 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15343
Zoro #
G702567631
UPC #
193005495008
Country of Origin
China
Dimensions
Wall Thickness
0.109 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Overall Length
1 1/8 in
Inside Diameter
5/8 in
Details
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Material
Stainless Steel
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material Grade
316
Side B Gender
Male
Side A Gender
Male
Side A Thread Type
BSPT
Metal Pipe Construction
Welded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
Side B Thread Type
BSPT
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Description
Nipple, Application Air, Gases, Non-Potable Water, Fuels, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.