Zoro Homepage

3/8 in Stainless Steel Pipe Nipple, Schedule 80, 304 SS, 4 in Length

  • Mfr # ZUSA-PF-3812

  • Zoro # G901771921


product price: $17.05
/ea

Key Features

Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Wall Thickness
0.126 in
Side A Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-3812
Zoro #
G901771921
UPC #
193005427764
Country of Origin
China

Dimensions

Wall Thickness
0.126 in
Inside Diameter
27/64 in
Nominal Pipe Size
3/8 in
Outside Diameter
43/64 in
Overall Length
4 in

Details

Item
Nipple
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Schedule
Schedule 80
Side B Thread Type
NPT
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Fitting Compatibility
Schedule 80
Material Grade
304
Side B Gender
Male
Thread Configuration
Threaded on Both Ends

Description

The ZORO SELECT - ZUSA-PF-3812 is a stainless steel nipple constructed from 304 stainless steel with seamless pipe manufacturing. It is designed for connection to compatible female-threaded fittings, valves, or pipes with matching specifications. The nipple may offer resistance to corrosion, chemicals, abrasion, diesel, oil, and UV exposure based on material properties. It features threaded male NPT connections on both ends and is compatible with Schedule 80 piping. It is intended for use with air, natural gas, non-potable water, propane, and steam within specified pressure and temperature ratings, with maximum operating pressures of 150 psi at 72°F and 150 psi steam pressure at 360°F.

Key Features:

  • Nominal pipe size: 3/8 inch
  • Inside diameter: 27/64 inch; outside diameter: 43/64 inch
  • Overall length: 4 inches
  • Wall thickness: 0.126 inch
  • Thread configuration: Threaded on both ends (male NPT)
  • Standards: ANSI/ASME B1.20.1, ASTM A312, ASTM A733

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.