Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10
Mfr # N8HDPE
Zoro # G2347895
product price: $10.15
/pk 10, $1.02/eaKey Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1/2"
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N8HDPE
Zoro #
G2347895
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Thread Size
1/2 in
Details
Specific Fitting Shape
Hex Nipple
Basic Pipe Fitting Shape
Nipple
Item
Hex Nipple
Basic Pipe Fitting Material
Plastic
Connection
threaded
Material
Polyethylene
Temp. Range
-80 to 226F
Max. Pressure (PSI)
260
Standards
NSF 61 and 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements
Color
Natural
Pipe Fitting Material
Polyethylene
Operating Temperature - Maximum
226 Degrees F
Fitting Side 1 Connection Type
Threaded
Fitting Side 2 Connection Type
Threaded
Operating Temperature - Minimum
-80 Degrees F
Fitting Material
Polyethylene
Description
Hex Nipple, Fitting Material Polyethylene, Standards Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, NSF 61 And 51 Certified, Color Natural, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.