Shop ZORO SELECT
See all product information
Create Account
Nitrile Rod T-Seal
- Mfr # ZUSANRT01881500
- Zoro # G323946655
product price:Â
$
17.39
/ea
Key Features
For Rod Dia.
1 1/2 in
Color
Black
Seal Material
Nitrile
Shell Material
Nitrile
Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANRT01881500
- Zoro #
- G323946655
- UPC #
- 197666351611
- Country of Origin
- United States
- Color
- Black
- Seal Material
- Nitrile
- Shell Material
- Nitrile
- Item
- Rod Seal
- Temp. Range
- -65 Degrees to 300 Degrees F
- Seal Type
- Rod T-Seal
- Seal Durometer
- 70 Shore A
- Wire Color
- Black
Dimensions
- For Rod Dia.
- 1 1/2 in
- Height
- 3/16 in
- For Bore Dia.
- 1 7/8 in
- For Groove Width
- 0.188 in
Description
Rod Seal, Seal Type Rod T-Seal, Shell Material Nitrile, Seal Material Nitrile, For Bore Dia. 1 7/8 in, For Rod Dia. 1 1/2 in, Seal Durometer 70 Shore A, Temp. Range -65 Degrees to 300 Degrees F, For Groove Width 0.188 in, Height 3/16 in, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.