Zoro Homepage

No 28 2" 140 Deg. Jobber Length Drill Bit

  • Mfr # 434-001405B

  • Zoro # G4343346


product price: $30.59
/ea
Sold in multiples of 4 for $122.36

Key Features

Overall Length
2 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#28
Number of Flutes
2
Shank Dia.
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-001405B
Zoro #
G4343346
UPC #
888226216340
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
#28
Shank Dia.
3.5 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
653/1000 in
Drilling Depth
0.6530"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 347/1000 in
Maximum Drilling Depth
41/64 in

Description

Jobber Length Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1405, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.